Beli pin spanner di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Adapter Multi Cutter IXO
    Mulai

    Rp1.099.900

    BOSCH Adapter Multi Cutter IXO
    Deskripsi:
    Multi-cutter that is active in various situations
    atribut:
    • Type: Adapter that becomes part of lifestyle
    • AS ONE Part Number: 65-1987-33
    • Set Contents: Adapter only, IXO sold separately
    • Dimensions (WxHxD) (mm): 75x60x70
    • Mass of Main Unit (g): 146
  2. STAHLWILLE Basic Wrenches (Kunci Torsi)
    Mulai

    Rp32.999.900

    STAHLWILLE Basic Wrenches (Kunci Torsi)
    atribut:
    • Stahlwille Code: 96501001
  3. JTC Universal Pin Spanner Set
    Mulai

    Rp2.199.900

    JTC Universal Pin Spanner Set
    Deskripsi:
    - Made of special steel to adjust or remove the win-hole nuts.- Replace pins and central adjustable nut for any size you need
    atribut:
    • Range to Use (mm): 20~95
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Pin Diameter (Φmm): 2.5・3・4・5・6・7・8・9
  4. WILLIAMS Spanner Wrench
    Mulai

    Rp11.999.900

    WILLIAMS Spanner Wrench
    atribut:
    • UNSPSC: 31160000
  5. SUPER TOOL Pin Spanner (Tang Rivet)
    Mulai

    Rp2.099.900

    SUPER TOOL Pin Spanner (Tang Rivet)
    Deskripsi:
    -A strong type.-Exclusive spanner for tightening the round nut with a pin hole.-A design that can be used by a shock (single hand hammer) to the rear rotating part of the handle part.-Pin PWA (2 pieces per set)/PWB (2 pieces per set)
    atribut:
    • Accessories: Pin PWA (2 pieces per set)/PWB (2 pieces per set)
    • Applicable Dimensions (mm): 18 to 100
    • Pin Diameter (mm): 5x7, 6x8
    • Total Length (mm): 250
  6. BOSCH Slide Mitre Saw
    Mulai

    Rp8.399.900

    BOSCH Slide Mitre Saw
    atribut:
    • Bevel Adjustments: 45°L / 45°R
    • Blade Bore Diameter (mm): 25.4
    • Cutting Capacity (mm): 90x310 (0°); 90x210 (Miter 45°); 45x310 (45° tilt)
    • Dimensions (mm): )574x779x645 (LxWxH)
    • Miter Adjustments: 47°L / 52°R
    • No Load Speed (rpm): 4800
    • Rated Input Power (W): 1800
    • Saw Blade Diameter (mm): 254
  7. Vertex Adjustable Wrench
    Mulai

    Rp209.900

    Vertex Adjustable Wrench
    Deskripsi:
    Tool for Setting, Time Saving
    atribut:
    • Size (mm): 7 - 40
    • Collets: TC-312/TC-820
    • Diameter D (mm): 2.5
  8. BOSCH Planer Square Guide
    Mulai

    Rp1.299.900

    BOSCH Planer Square Guide
    atribut:
    • Dimensions (Length L x Width W x Height H) (mm): 36x241x115
    • Mass (g): 665
    • Trusco Part No.: 732-6441
  9. BOSCH Cordless Grinder
    Mulai

    Rp5.699.900

    BOSCH Cordless Grinder
    atribut:
    • Battery Type: Lithium ion
    • Fixing Bolt Diameter with Flange: M5
    • Grinding Wheel Diameter (mm): 76
    • Height (mm): 105
    • Material: Polyamide Resin (PA)
    • No Load Rotation Speed (rpm): 19500
    • Total Length (mm): 180
    • Width (mm): 85
  10. BOSCH Battery & Charger
    Mulai

    Rp9.599.900

    BOSCH Battery & Charger
    atribut:
    • Capacity (Ah): 4
    • Material: Battery: Polyamide resin, high density Polyethylene , Charger: ABS resin
    • Power Supply (V): AC100
    • Type: 2 battery packs + charger
    • Voltage (V): 18
    • Power Consumption (W): 190
  11. BOSCH Valve
    Mulai

    Rp139.900

    BOSCH Valve
    atribut:
    • Mass (g): 5
    • Package Size (mm): 94x16x51
  12. KLEIN TOOLS Wrench Bell System
    Mulai

    Rp3.699.900

    KLEIN TOOLS Wrench Bell System
    atribut:
    • Tether Style: Tether Capable
    • UNSPSC: 27111714
  13. BOSCH Cold Chisel
    Mulai

    Rp209.900

    BOSCH Cold Chisel
    atribut:
    • AS ONE Part Number: 65-2015-46
    • Dimensions (mm): 17x280
    • Mass (g): 449
    • Trusco Part No.: 497-6444
  14. PROTO Single Open End Wrench Check Nut (Kunci Pas)
    Mulai

    Rp239.900

    PROTO Single Open End Wrench Check Nut (Kunci Pas)
    Deskripsi:
    Open end wrenches have a wrench head on one end of the handle with no head on the opposite end that allows for a secure grip on the full length of the handle. They can access fasteners from the top and side compared to box wrenches that can only access a fastener from the top. These single end wrenches are SAE (inch) size for use on one specific size fastener.
    atribut:
    • Handle Color: Black
    • Handle Type: One Piece
    • Single End/Double End: Single End
    • Material: Alloy Steel
    • Finish: Black Oxide
    • Head Offset Angle (°): 15
    • Head Type: Standard
    • Measurement Type: SAE
    • Opening Angle (°): 15
    • Opening Type: Rounded
    • Standards: ASME
    • Tether Style: Not Tether Capable
    • Wrench Length Style: Standard
    • Wrench Product Grouping: Wrenches
    • Wrench Shape: Straight
  15. AMF Hook Pin Spanner Wrench Round (Kunci Pas Kait)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

    AMF Hook Pin Spanner Wrench Round (Kunci Pas Kait)
    Deskripsi:
    AMF C - Hook Spanner With Round PinVersion:Special steel, drive head ground, hardened and burnished.Hook spanner with round pin to DIN 1810 B.Application:For DIN 1816 capstan nuts.
    atribut:
    • Size: 180/195 mm
  16. WESTWARD Fixed Pin Spanner Wrench (Kunci Pas Kait)
    Mulai

    Rp759.900

    WESTWARD Fixed Pin Spanner Wrench (Kunci Pas Kait)
    Deskripsi:
    Fixed-pin spanner wrenches have a curved arm with a small pin or nub on the end. The pin or nub fits into one of the holes in the nut and the handle is turned to loosen or tighten the nut. These wrenches are not adjustable and can only tighten or loosen one size nut.
    atribut:
    • Corrosion-Resistant: Yes
    • Item: Fixed Pin Spanner Wrench
    • Adjustable: Manual
    • Finish: Black Oxide
    • Handle Color: Black
    • Material: Alloy Steel
    • Pin Shape: Round
    • Side or Face Opening: Side
  17. BOSCH Cordless Angle Grinder
    Mulai

    Rp2.599.900

    BOSCH Cordless Angle Grinder
    Deskripsi:
    Motor 4 kutub berperforma tinggiSpindel M14 untuk cakram 115mm pemasangan standarElectronic Cell Protection (ECP)
  18. ASH Hook Spanner Wrench (Kunci Pas Kait)
    41%
    Rating:
    100% of 100
    (13)
    Mulai

    Rp119.900

    ASH Hook Spanner Wrench (Kunci Pas Kait)
    atribut:
    • Type: Hooking spanner
  19. BOSCH Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp589.900

    BOSCH Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Angle grinder kecil adalah alat bertenaga dan ringkas dari Bosch untuk mengerjakan logam – perlindungan dari pengaktifan tak sengaja dan KickBack Control memastikan keselamatan Anda.
  20. PROTO Adjustable Pin Spanner Wrench (Kunci Pipa)
    Mulai

    Rp949.900

    PROTO Adjustable Pin Spanner Wrench (Kunci Pipa)
    Deskripsi:
    These adjustable-pin spanner wrenches have a hinged head or an adjustable head that can tighten or loosen a variety of bearings, lock nut rings, and servicing collars.
    atribut:
    • Corrosion Resistant: Yes
    • Handle Color: Black
    • Handle Type: One Piece
    • Adjustable: Manual
    • Adjustment Type: Quick Adjust
    • Finish: Black Oxide
    • Material: Alloy Steel
    • Measurement Type: SAE
    • Pin Shape: Round
    • Side or Face Opening: Side
    • Standards: Federal Specification GGG-W-665B
    • Tether Style: Tether Capable
Daftar Harga pin spanner Terbaru October 2026
BOSCH Adapter Multi Cutter IXORp1.099.900
STAHLWILLE Basic Wrenches (Kunci Torsi)Rp32.999.900
JTC Universal Pin Spanner SetRp2.199.900
WILLIAMS Spanner WrenchRp11.999.900
SUPER TOOL Pin Spanner (Tang Rivet)Rp2.099.900
BOSCH Slide Mitre SawRp8.399.900
Vertex Adjustable WrenchRp209.900
BOSCH Planer Square GuideRp1.299.900
BOSCH Cordless GrinderRp5.699.900
BOSCH Battery & ChargerRp9.599.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)